Tube, Urine Centrifuge, 12mL, with Sediment Bulb and Flared Top, PS, Graduated to 10 mL, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This line of centrifuge tubes has been designed specifically for urinalysis procedures. The tubes offer a flared-opening which is designed to make pouring off easy. Dimensions 21 x 105mmPolystyrene (PS)Spin Rate 1500 RCF
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 21 x 105mm |
Product Details
| Capacity | 12mL ml |
| Closure Type | Snap cap |
| Material | POLYSTYRENE (PS) |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 112030-500 |
| Brand | Globe Scientific |