Kimble® Kimax® Class A Volumetric Flasks with Glass Pennyhead Stopper, 2ML, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® VOLUMETRIC FLASKS WITH STANDARD TAPER STOPPER Flask with a single graduation ring blasted on the neck, calibrated to contain A Standard Taper ground glass stopper is supplied Marking spots on all sizes Replacement stopper is 850100 Sizes 5 mL and larger are designed from ASTM Specification E288, Class A requirements 1 and 2 mL sizes are test tube-shaped and are calibrated to E237 tolerances Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$719.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 50mm |
Product Details
| Type | Volumetric Flasks, Class A |
| Capacity | 2ml oz |
| Material | Glass |
| Package Quantity | 12 |
| Description | Class A Volumetric Flasks with Glass Pennyhead Stopper |
| Manufacturers Part Number | 28014-2 |
| Brand | Wheaton |