Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxline

Model # :WBB3175607

MPN #: M6030-50

Maxline® Tubing, 3/4" ID x 50'L

Product Description
Use only with Maxline® 3/4 in. system. Maxline® compressed air tubing has an aluminum core sandwiched between an inner and outer layer of polyethylene. Tubing can be mounted on wall surfaces, in wall, or buried underground or concrete. Tubing size is 1 in. OD x 3/4 in. ID. Kit includes 50 ft of tubing, does not include a cutter or deburr tool.

Features:
  • Maxline® Semi Flexible Rolled Compressed Air Plastic Tubing
  • Maxline® Semi-Flexible Compressed Air Tubing is a semi flexible tubing that uses compression fittings for leak proof performance. It is designed for efficient installation in diverse settings, from small shops and farms to large manufacturing facilities
  • Beveling tool and cutter not included
  • Non-returnable


PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 in
Hose Inside Diameter3/4 in

Product Details

Made in the USANo
MaterialAluminum
DescriptionTubing
ColorBlue
Working Pressure Rating200 psi
Manufacturers Part NumberM6030-50
PSI200 psi
BrandMaxline