Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxline

Model # :WBB3175646

MPN #: M6520

Maxline® Tubing Kit, 2" ID x 200'L

Product Description
Kit contains 200 ft. of tubing, cutter and deburr tool. On walls or underground use, Use with Maxline® 2 in. system.

Features:
  • Maxline® Semi-Flexible Compressed Air Tubing is a semi flexible tubing that uses compression fittings for leak proof performance. It is designed for efficient installation in diverse settings, from small shops and farms to large manufacturing facilities
  • To straighten the tubing, run it through our straightening tool, or use the bender tool to make precise angles. (Straightening and bending tools sold separately.)
  • 2" tubing does not include beveling tool or cutter
  • Fittings are a crimp on style
  • Use Crimping tool M8590, sold separately or available for rent
  • Non-returnable


PRICE
$1,375.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2400 in
Hose Inside Diameter2 in

Product Details

Made in the USANo
MaterialAluminum
DescriptionTubing Kit
ColorBlue
Working Pressure Rating200 psi
Manufacturers Part NumberM6520
PSI200 psi
BrandMaxline