Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxline

Model # :WBB3175609

MPN #: M8200

Maxline® Dual Port Outlet, 1/2" Tubing Inlet x 1/2" FNPT

Product Description
Maxline® outlet kit to be used with 1/2 in. Maxline® tubing. Use for surface mount applications. Includes moisture drain and tubing adapter. There are (4) 1/2" Female NPT ports.

Features:
  • Use with Maxline® Semi Flexible Rolled Compressed Air Plastic Tubing
  • (2) 1/2 Female NPT Outlets, front side
  • (2) 1/2 Female NPT Outlets, each side
Includes:
  • Wall Block
  • 50120 – Drain Valve
  • M8002 – 1/2" Tubing Adapter or M8003 – 3/4" Tubing Adapter or M8015 – 1" Tubing Adapter
  • 50136 – 1/2 Brass Plug (2x)
  • Use Rapidair® K6241 or K7241 or K9241 Quick Coupler


PRICE
$62.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Hose Inside Diameter1/2 in

Product Details

Made in the USANo
MaterialNylon
DescriptionDual Port Outlet
ColorBlack
Working Pressure Rating200 psi
Manufacturers Part NumberM8200
PSI200 psi
BrandMaxline