Use CanDo® dynamic exercise, tubing and pulley system in the standing or seated position. Exercise superficial muscles and the deeper lying muscles. The exercise bar can be used isometrically and dynamically. X-Light resistance, Yellow, CanDo® exercise tubing is attached to both ends of foam padded exercise bar. Tubing is then attached to swivel-pulley system. The pulley is attached to top of door or in side door jamb by closing the door on the included door anchor. Closing the door creates your instant exercise station. Yellow - X-Light.
CanDo® Tubing with Overdoor Pull-Down Bar, Yellow, X-Light, 1 Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Color | Yellow |
| Latex Free | No |
| Material | Natural Rubber |
| Package Quantity | 1 Set |
| Description | Tubing with Overdoor Pull-Down Bar |
| Manufacturers Part Number | 10-5060 |
| Challenge Level | X-Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |