Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :T9FB2188458

MPN #: 10-5829

CanDo® Exercise Tubing with Handles, Full Body Set -18", 36", 48"), 5 Color Set

Product Description
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo® low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 3 Piece Full Body Sets -18", 36", 48"), -1 per Set: Yellow, Red, Green, Blue, Black).

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18, 36, 48 in
Width8 in
Height1 in
Weight1 lbs

Product Details

ColorAssorted
MaterialNatural Rubber
Latex FreeNo
Package Quantity1 Set
DescriptionTubing with Handles
Manufacturers Part Number10-5829
Challenge LevelSet
BrandCanDo

Warranty

Warranty1 yr