Soldering Flux
Brand
Type
Length
Capacity
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working 38 Second Heat-up Better visibility: Bright LED light provides illumination for improved visibility in low-light environments Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed On-light
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Choose the Ranger 305 LPG for those environments where gasoline and diesel emissions are not acceptable. Includes a liquid propane gas supply hose with coupler for easy connection to the liquid draw outlet of an LP-gas cylinder. The 10,000-watt peak single-phase AC generator powers motor starting, tools and inverter welders for extended range and process capability. Features: Top-of-the-line Kohler® overhead valve (OHV) 25 HP Command® LPG engine Digital weld meters monitor actual welding output Built-in "hot" start for easier starts and restrikes Multi-Process Welding: Excellent DC ...