- Unique design for cutting and serving bread.
- The Tuff–Cut® unique construction is durable, dishwasher safe and easy to sanitize.
- The Bread Boards come in a wide assortment of shapes and sizes to work well in any application.
- Available with or without butter well.
Tuff-Cut® Bread Boards, 8.5X6.5X3/4", 4" Handle & Butter Well
Write a Review
|
Questions & Answers (0)
Product Description
Tuff Cut® Cutting Boards are designed to withstand high–heat applications up to 350ºF (177ºC). Constructed from high–tech resin composite that is superior in cut resistance and is NSF Listed and dishwasher safe.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 8-1/2 in |
| Thickness | 3/4 in |
Product Details
| Type | with 4&" (102mm) handle & butter well |
| Package Quantity | 1 |
| Description | Tuff-Cut®' Bread Boards |
| Color | Brown |
| Manufacturers Part Number | TC7503 |
| Brand | San Jamar |