Kolorcut®Cutting Board / 18X24X1/2 / Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Kolorcut®Cutting Board, 18X24X1/2, Yellow
KolorCut®Cutting Board, 18" x 24" x 1/2", NSF certified, yellow
KolorCut®Cutting Board, 18" x 24" x 1/2", NSF certified, yellow
PRICE
$461.70 Sold in packages of 6 / $76.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Thickness | 1/2 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 6 |
| Description | San Jamar Yellow 18In X 24In X 1/2In Cut-N-Carry Cutting Board With Hook |
| Color | Yellow |
| Manufacturers Part Number | CB182412YL |
| Purpose | Cutting Board |
| Brand | San Jamar |