Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378349

MPN #: CBG152012RD

Saf-T-Grip® Cutting Boards, Red, 15"H x 20"W x 1/2"D - Pkg Qty 6

Product Description
Saf–T–Grip™ Cutting Boards combine the quality and durability of Cut–N–Carry® Cutting Boards with integrated anti–slip grips to provide a safe cutting surface without using the unsanitary "wet towel" method. The unique co–polymer material withstands continual high temperature commercial washing and will not warp.

  • Kolor–Cut® System provides dedicated use boards preventing cross–contamination.
  • NSF Listed and dishwasher safe.
  • Available as individual boards or as part of a 6–cutting board system.
  • Integrated anti–slip grip holds board in place.
  • Embossed ruler feature makes portioning easy, saving cost.
  • Patented food safety hook for sanitary transport & storage.
PRICE
$413.70  Sold in packages of 6 / $68.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth1/2 in
Thickness1/2 in

Product Details

Package Quantity6
DescriptionSan Jamar 15In X 20In X 1/2In Saf-T-Grip Red Cutting Board With Hook

ColorRed
Manufacturers Part NumberCBG152012RD
BrandSan Jamar