Zep Tuff Green RTU All Purpose Cleaner, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Zep Tuff Green is a ready-to-use general purpose cleaner, formulated for use on all surfaces not harmed by water. For use on a wide variety of soils, such as wax build-up, black marks on floors, fingerprints, and other types of soils encountered in daily cleaning. Zep Tuff Green is a member of the Zep GreenLink line of Environmentally-Preferred Products (EPP).
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Citrus |
| Capacity | 5 gal |
| Applicable Materials | Hard, Non Porous Surfaces |
| Size Type | 5 Gallon Pail |
| Helps Remove | Wax Build-Up, Black Marks On Floors, Fingerprints, Grease, Soils |
| Package Quantity | 1 Pail |
| Description | All Purpose Cleaner |
| Manufacturers Part Number | 065039 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |