Zep Mildew Stain Remover, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
For use on bathroom tiles and grout, brick, concrete, shower curtains and stalls, mats, awnings and vinyl canopies, auto and boat vinyl tops, tents, equipment, outdoor furniture, ceilings and walls, and pool side areas. See label for detailed precautions.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Fresh Clean |
| Size Type | 5 Gallon Pail |
| Helps Remove | Mold, Mildew Stains |
| Package Quantity | 1 Pail |
| Description | Mildew Stain Remover |
| Manufacturers Part Number | 147235 |
| For Use With | Bathroom Tiles And Grout, Brick, Concrete, Shower Curtains & Stalls |
| Dilution Ratio | RTU |
| Brand | Zep |