Cambro 500P156 - Tumbler, Colorware, 5 Oz., 72 Qty., Ruby Red - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 500P156 - Tumbler, Colorware, 5 Oz., 72 Qty., Ruby Red
This Ruby Red Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.
This Ruby Red Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.
PRICE
$65.52 Sold in packages of 72 / $0.91 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-5/8 in |
| Diameter | 2-1/4 in |
Product Details
| Style | Colorware® |
| Type | Tumbler |
| Capacity | 5.2 oz |
| Material | Polycarbonate |
| Package Quantity | 72 |
| Color | Ruby Red |
| Manufacturers Part Number | 500P156 |
| Shape | Round |
| Brand | Cambro |