Cambro NT14153 - Tumbler, Newport, 14 Oz., Amber - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
This Amber Tumbler's Fluted design features the upscale look of glass with the safety benefits and cost savings of plastic. Impact resistant SAN plastic resists chips and breaks. Stacking lugs prevent sticking. Sani-Rim lip provides a sanitary drinking surface.
PRICE
$69.48 Sold in packages of 36 / $1.93 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Diameter | 3-1/8 in |
Product Details
| Style | Newport |
| Type | Tumbler |
| Capacity | 14 oz |
| Material | Impact Resistant SAN |
| Package Quantity | 36 |
| Color | Amber |
| Manufacturers Part Number | NT14153 |
| Shape | Round |
| Brand | Cambro |