Cambro 950P401 - Tumbler, Colorware, 9.5 Oz., 72 Qty., Slate Blue - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 950P401 - Tumbler, Colorware, 9.5 Oz., 72 Qty., Slate Blue
This Slate Blue colored Colorware Tumblers have a classic value tumbler ideal for casual dining. It is textured on the outside to resist scratching. It is also made of impact resistant SAN. It has Interior stacking lugs for easy storing and the Sani-Rim lip provides a sanitary drinking surface.
This Slate Blue colored Colorware Tumblers have a classic value tumbler ideal for casual dining. It is textured on the outside to resist scratching. It is also made of impact resistant SAN. It has Interior stacking lugs for easy storing and the Sani-Rim lip provides a sanitary drinking surface.
PRICE
$87.12 Sold in packages of 72 / $1.21 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Diameter | 4-3/8 in |
Product Details
| Style | Colorware® |
| Type | Tumbler |
| Capacity | 12.6 oz |
| Material | Polycarbonate |
| Package Quantity | 72 |
| Color | Slate Blue |
| Manufacturers Part Number | 950P401 |
| Shape | Round |
| Brand | Cambro |