Turbo 200 Mini Multi Cap Capacitor, 2.5 To 15 MFD, 370/440V
Write a Review
|
Questions & Answers (0)
Product Description
Turbo - The world's first universal line of multiple tapped, oil-filled, metal can, motor-run and motor-start capacitors, eliminating the need to inventory more than 200 individual single or dual value capacitors with a voltage rating up to 440 VAC. Made in the USA. 5-year warranty
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 1-3/4 in |
| Height | 2-5/16 in |
| Weight | 0.3 lbs |
| Diameter | 1-3/4 in |
Product Details
| Capacitor Type | 2.5-12.5 |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 370/440 V |
| Material | Metal |
| Temperature | -40°F to 158°F (-40°C to 70°C) |
| Shape | Round |
| Brand | Turbo |
Compliance & Certifications
| Certifications | UL RecognizedUL Listed |