Turbo 200X Multi Cap Capacitor, 5 to 97.5 MFD, 370/440V
Write a Review
|
Questions & Answers (0)
Product Description
Turbo 200X - The world's first universal line of multiple tapped, oil-filled, metal can, motor-run and motor-start capacitors, eliminating the need to inventory more than 200 individual single or dual value capacitors with a voltage rating up to 440 VAC. Made in the USA. 5-year warranty
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 2-1/2 in |
| Height | 5-3/4 in |
| Weight | 1 lbs |
| Diameter | 2-1/2 in |
Product Details
| Capacitor Type | 25/5-90/7.5 |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 370/440 V |
| Material | Metalized Polypropylene |
| Temperature | -40°F to 158°F (-40°C to 70°C) |
| Shape | Round |
| Brand | Turbo |
Compliance & Certifications
| Certifications | EIA456, Tecumseh 115, UL Recognized, UL Listed |