Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo

Model # :WBB3125744

MPN #: TURBO 200

Turbo 200 Multi Cap Capacitor, 2.5 to 67.5 MFD, 370/440V

Product Description
Turbo - The world's first universal line of multiple tapped, oil-filled, metal can, motor-run and motor-start capacitors, eliminating the need to inventory more than 200 individual single or dual value capacitors with a voltage rating up to 440 VAC. Made in the USA. 5-year warranty

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width2-1/2 in
Height4-1/2 in
Weight0.5 lbs
Diameter2-5/8 in

Product Details

Capacitor Type2.5-67.5
ColorWhite
Hertz50/60 Hz
Voltage370/440 V
MaterialMetalized Polypropylene
Temperature-40°F to 158°F (-40°C to 70°C)
ShapeRound
BrandTurbo

Compliance & Certifications

CertificationsEIA456, Tecumseh 115, UL Recognized