- Corrosion resistant exterior
- Silicone rubber element and insolated lead wires rated for 150°C
- Custom leads and terminations available
- Voltages through 600 VAC
- Wattage for each model matches compressor requirements
- Completely moisture-proof
- Quick and easy installation
- Nominal power consumption
- UL recognized
Tutco® Crankcase Heater CH10540 Round 240V 50 Watt
Write a Review
|
Questions & Answers (0)
Product Description
Tutco® Crankcase Heater CH10540 Round 240V 50 Watt 39 Max Girth
PRICE
$28.95
20
20
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Girth | 39 in |
| Min Girth | 31-13/16 in |
Product Details
| Min Order Quantity | 4 |
| Wattage | 50 W |
| Voltage | 240 V |
| Watts | 50 W |
| Manufacturers Part Number | CH10540 |
| For Use With | Copeland: VR |
| Shape | Round |
| Brand | Tutco |