- Corrosion resistant exterior
- Silicone rubber element and insolated lead wires rated for 150°C
- Custom leads and terminations available
- Voltages through 600 VAC
- Wattage for each model matches compressor requirements
- Completely moisture-proof
- Quick and easy installation
- Nominal power consumption
- UL recognized
Tutco® Crankcase Heater CH101340 Oval 480V 54 Watt
Write a Review
|
Questions & Answers (0)
Product Description
Tutco® Crankcase Heater CH101340 Oval 480V 54 Watt 39-5/8 Max Girth
PRICE
$28.95
19
19
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Girth | 39-5/8 in |
| Min Girth | 27-7/16 in |
Product Details
| Min Order Quantity | 4 |
| Wattage | 54 W |
| Voltage | 480 V |
| Watts | 54 W |
| Manufacturers Part Number | CH101340 |
| For Use With | Tecumseh: AH; Trane: D4350/689, D4359/690 Westinghouse: CD072, CD090 |
| Shape | Oval |
| Brand | Tutco |