- The slider prevents access to the spare roll until the first roll is completely empty; no need for maintenance resetting.
- Universal and dispenses any brand or quality of jumbo bath tissue.
- Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
- Measurements: 19"W x 5-1/4"D x 12"H.
San Jamar® Classic Twin 9" JBT Dispenser - Blue - R4000TBL
Write a Review
|
Questions & Answers (0)
Product Description
The industry–leading Twin is one of San Jamar's more versatile jumbo bath tissue dispensers due to its slim and compact size, making it a perfect fit in any washroom.
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 5-1/4 in |
| Height | 12 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Classic Twin |
| Color | Blue |
| Manufacturers Part Number | R4000TBL |
| Brand | San Jamar |