San Jamar's Oceans® Smart System with iQ sensor technology offers the versatility and reliability of the Smart System - paper & length delay adjustment, downloadable usage to PDA, replaceable drive module, auto-transfer - with the added feature of THE BEST sensor in the industry:
San Jamar® Oceans® Smart System with iQ Sensor - Black - T1490TBK
Write a Review
|
Questions & Answers (0)
Product Description
Oceans® Smart System with iQ Sensor
San Jamar's Oceans® Smart System with iQ sensor technology offers the versatility and reliability of the Smart System - paper & length delay adjustment, downloadable usage to PDA, replaceable drive module, auto-transfer - with the added feature of THE BEST sensor in the industry:Faster reaction time with fewer misfires. Longest battery life in the industry. Consistent performance throughout battery life. Self-adjusting sensing field. Does not allow free pulling of paper. Dual mode: iQ sensor OR towel out.
Measurements: 11-3/4"W x 9-1/4"D x 16-1/2"H.
San Jamar's Oceans® Smart System with iQ sensor technology offers the versatility and reliability of the Smart System - paper & length delay adjustment, downloadable usage to PDA, replaceable drive module, auto-transfer - with the added feature of THE BEST sensor in the industry:
PRICE
$329.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9-1/4 in |
| Height | 16-1/2 in |
Product Details
| Type | Automatic |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 4" Stub Roll & 8" Roll |
| Material | Plastic |
| Description | Oceans Smart System w/ Sensor |
| Package Quantity | 1 |
| Manufacturers Part Number | T1490TBK |
| Brand | San Jamar |