Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB241966

MPN #: AC-13

Twin Aircraft Wheel Chocks AC-13 10"L x 5"W x 4-1/2"H with Poly Rope

Product Description
TWIN AIRCRAFT WHEEL & TIRE CHOCKS

Twin rubber chocks are designed to chock both sides of the wheel. Chock includes a 36"L polypropylene rope with safety reflector for easy handling. Suitable for small and large aircraft. Each chock is 10"L x 5"W x 4-1/2"H.

PRICE
$80.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
80.95
Buy 51 units - 75 units
73.95Save $7.00 (9%)
Buy 76+ units
70.95Save $10.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height4-1/2 in
Weight12 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialRubber
ColorBlack
Manufacturers Part NumberAC-13
BrandVestil