Ideal Warehouse Ice & Snow Wheel Chock 60-7284
|
Questions & Answers (0)
Product Description
Specially designed chock features "Tooth" like bottom cleats that grip icy or slippery surfaces for maximum holding power. Heavy duty formed steel construction is powder coated in high visibility safety yellow for maximum corrosion protection. Comply with OSHA requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs.
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 8 in |
| Height | 9-1/4 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 60-7284 |
| Brand | Ideal Warehouse Innovations, Inc. |