Satco 80-1314 Twin Glazed Porcelain Socket w/Flange Bushing Cap and 9-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
660W-250V
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 1.875 in |
Product Details
| Cap | 1/8 IPS |
| Mounting Location | 1/8" IPS Cap |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1314 |
| Leads | 9" AWM 150° |
| Base Type | Medium |
| Brand | Satco |