Twin Rack U-Frame - 24"W Blue
Write a Review
|
Questions & Answers (0)
Product Description
Twin Rack-U-Frame
U-rack storage racks are ideal for storing bars, channels, angles, pipes, lumber and more. Safety U-racks stack up to 4 high for efficient storage. Durable welded, formed steel provides strength for stacking. Made using 2 U-racks connected with steel framing to provide optimum storage. 5,000 lb. capacity. Fully assembled.
U-rack storage racks are ideal for storing bars, channels, angles, pipes, lumber and more. Safety U-racks stack up to 4 high for efficient storage. Durable welded, formed steel provides strength for stacking. Made using 2 U-racks connected with steel framing to provide optimum storage. 5,000 lb. capacity. Fully assembled.
PRICE
$469.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 25 in |
| Height | 17-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 65 lbs |
Product Details
| Type | Double Rack |
| Material | Steel |
| Deck Type | Open Deck |
| Color | Blue |
| Manufacturers Part Number | RUF-262-LTBLUE |
| Brand | Pucel |