Single Rack U-Frame - 60,000 Lbs. Capacity Blue
Write a Review
|
Questions & Answers (0)
Product Description
U-Frame Rack - Blue
This 25"W x 17-1/2"H, 60,000 lb. capacity rack stacks up to 4 high for efficient storage. Formed steel construction provides long lasting durability and strength for stacking. Includes handles for carrying convenience. Comes fully assembled. Blue finish.
This 25"W x 17-1/2"H, 60,000 lb. capacity rack stacks up to 4 high for efficient storage. Formed steel construction provides long lasting durability and strength for stacking. Includes handles for carrying convenience. Comes fully assembled. Blue finish.
PRICE
$259.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 4 in |
| Height | 17-1/2 in |
| Weight Capacity | 60000 lbs |
Product Details
| Type | Single Rack |
| Material | Steel |
| Deck Type | Open Deck |
| Color | Blue |
| Manufacturers Part Number | RUF-640-LTBLUE |
| Brand | Pucel |