Hougen® Twist Drill, 5/16" Dia., 1/4" Shank Dia.
Write a Review
|
Questions & Answers (0)
Product Description
5/16" modified twist drill. Easily installs in a Hougen® Magnetic Drill without removing drill arbor and coolant system.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16 in |
| Fractional Diameter | 5/16 |
| Shank Size | 1/4 in |
| Diameter | 5/16 |
Product Details
| Measuring System | Fractional |
| Drill Point Angle | 118 Degrees |
| Shank Type | Flatted |
| Direction of Rotation | Right Hand |
| For Use With | Magnetic Drill |
| Drill Style | Twist Drill |
| Style | Twist |
| Country of Origin | Made In USA |
| Finish | Dull |
| Material | HSS |
| Package Quantity | 1 |
| Manufacturers Part Number | 3841 |
| Brand | Hougen |