Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147984

MPN #: N18P

L.H.Dottie® Twisted Fishing Line, Nylon, 1100'L

Product Description
N18P is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals.

Special Features:
  • High Visibility
Applications:
  • Pulls Wire Through Conduit
Resistant to:
  • Mildew, Rot, Marine Growth, Abrasion, Petroleum Products


PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1100 ft

Product Details

Manufacturers Part NumberN18P
MaterialNylon
Package Quantity1
Description1100' Pink Twisted Nylon Twine
BrandL.H.Dottie