Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147957

MPN #: 6502

L.H.Dottie® Two Ply Pull Line (Box), 6500'L

Product Description
The 6502 is a 2 ply, rot and mildew resistant pull line that is used to pull rope through conduit. It can be used with power fishing systems for faster and easier pulling.

Special Features:
  • Can Be Left in Conduit for Reuse
Applications:
  • Pulls Rope Through Conduit and Can be Used with Power Fishing Systems
Resistant to:
  • Rot, Mildew, UV Rays, Petroleum Products and Most Chemicals
For Use With:
  • Vacuum/Blower and Power Fishing Pistons


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6500 ft

Product Details

Manufacturers Part Number6502
MaterialPolypropylene
Package Quantity1
Description6500' Two Ply Pull Line (Box)
BrandL.H.Dottie