Twist Ties & Machines
Twist ties help keep the opening of any bag closed in order to prevent spills or leaks. They are simple to use, and the flexible material allows the ties to easily twist around a bag to ensure secure closure. Twist Tie Machines are used for larger bags or for applications where variable size tying diameters are necessary including small coils and hanks, electric cord sets and cables. Twist ties are versatile, making them ideal for any food packaging applications or office organization.
Most Relevant
Twist Tie Spools

Twist Tie Spools are made from non-metallic plastic, specifically designed for use with Tach-It twist tie machines. These twist tie spools can withstand microwaves and autoclaves; and can seamlessly pass through metal detectors without triggering any alarms, making themsuitable for various environments.
| Compare | Image | Length | Width | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 7000 ft | 5/32 in | 1 | Global Industrial | WBB1645877 | as low as $139.95 Save $10.00 (7%) | |||
![]() | 7,000 | 5/32 in | Brown | 1 | - | WBB3203251 | $169.95 |
Paper Twist Ties

Efficiently seal bags for reusable use with Paper Twist Ties. These twist ties are made from easy-bending wire coils and feature durable construction to provide tight closure for open-ended bags. They are available in various pre-cut lengths and colors to suit your needs.
Plastic Twist Ties

Plastic Twist Ties are designed to provide extended durability and effectively seal the contents within poly bags. Twist ties combine plastic and a bendable wire coil, allowing them to easily conform to the bag top. Ties are also moisture resistant, making them suitable for outdoor use. These economical, twist ties are available in various pre-cut lengths.




