Bimba-Mead Two Hand Control CSV-101W, Cv=0.11 Washdown
Write a Review
|
Questions & Answers (0)
Product Description
For Safer Operation of Your Machinery CSVs are two-hand anti-tiedown controls. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. CSV-101W has compact and completely self-contained controls, recessed actuation buttons built in the ends and a universal mount for convenient positioning. Function of CSV's Concurrent actuation of the recessed buttons generates a signal. Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Push-to-connect fittings included. Will actuate any 3 or 4-way air piloted, spring return power valve or small single-acting cylinders. (Cv = 0.11)CSV-101W is designed for use in a wash-down environment. The unit provides the same pilot and power functionality of the CSV-101. The logic circuitry is housed in a fiberglass industrial control panel enclosure, providing excellent chemical and corrosion resistance.
PRICE
$1,709.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 4-5/32 in |
| Height | 4-1/2 in |
| Port Size | 1/8 in |
Product Details
| Thread Type | NPTF |
| Type | Two-Hand Control Valve |
| Operating Pressure Range | 70-100 PSI psi |
| Manufacturers Part Number | CSV-101W |
| Function | Actuation of Power Valve |
| For Use With | Air Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment |
| Fitting Material | Chrome Plated Brass and Steel |
| Brand | Bimba-Mead |