Two-Piece Clamping Collar, 1 3/16" Bore, G2SC-118-B
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1 3/16" bore, 2 1/16" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$7.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 5 oz |
| Clamp Screw | 1/4-28 x 3/4 |
| Diameter | 2-1/16 in |
| Bore Size | 1-3/16" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-118-B |
| Brand | Climax Metal |