Two-Piece Clamping Coupling, 5/8 " Bore, G2SCC-062-062KW
Write a Review
|
Questions & Answers (0)
Product Description
is made from black steel oxide with Keyway for long lasting durability.
Coupling has a 5/8 " bore and 1 5/16" outside diameter.
Coupling has a 5/8 " bore and 1 5/16" outside diameter.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 22.5 oz |
| Clamp Screw | 10-32 x 1/2 |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | G2SCC-062-062KW |
| Brand | Climax Metal |