One-Piece Clamping Coupling, 1/4 " Bore, GSCC-025-025
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 1/4 " bore, 1/4 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 2 oz |
| Diameter | 11/16 in |
| Bore Size | 1/4" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-025-025 |
| Set Screw | 4-40 x 3/8 |
| Brand | Climax Metal |