One-Piece Clamping Coupling, 7/8 " Bore, GSCC-087-087-KW
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 7/8 " bore, 7/8 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Weight | 25.4 oz |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 7/8 in |
| Bore Size | 7/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-087-087-KW |
| Set Screw | 2-1/2 |
| Brand | Climax Metal |