2-Piece Clamping Couplings Recessed Screw w/Keyway, 1-3/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Couplings Recessed Screw w/Keyway CC-Series, Climax Metal, 1-3/8" bore, 2-3/8" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Coupling with Keyway - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.
Black Oxide Plated Steel Two-Piece Clamping Coupling with Keyway - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Diameter | 2-3/8 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling - Recessed Screw |
| Manufacturers Part Number | 2CC-137-100-KW |
| Brand | Climax Metal |