Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147053

MPN #: CL-17

Vestil™ Two Piece Folding Cargo Control Bar, Adjusts 88" to 116" Length

Product Description
The two Piece folding cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. The cargo bar is constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action, end plates and fit between trailer walls.

Features:
  • Square tubing construction is lightweight yet extremely strong
  • Tubular design is fast and simple to use
  • End plate pads provide positive gripping action
  • End plate design fit suitably between trailer walls


PRICE
$94.95

This product will be restocked by Nov 16, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width88 in
Height4-1/4 in
Weight17 lbs
Tube Diameter1-1/2 in
Adjustable Length88 - 116 in

Product Details

Assembly RequiredNo
TypeFolding Cargo Bar
ColorGray
SeriesCL
For Use WithSemi Trailer
End FittingRubber Padded Feet
MaterialSteel
Package Quantity1
Manufacturers Part NumberCL-17
DutyMedium
BrandVestil

Warranty

Warranty30 Days yr