Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218746

MPN #: CB-H7-5

Vestil™ One Piece Aluminum Galvanized Cargo Bar, Adjusts 88" to 103" With Hoops

Product Description
Sometimes trailers can't be packed tight enough to stop items from jostling, which can lead to unnecessary damage and high replacement costs. Here to put an end to those problems even before they start; is a cargo bar with hoops. The hoops provide an upper and lower level of security in addition to the horizontal presence from the cargo bar itself, while the cargo bar is expandable to fit perfectly into the space parameters of the situation. End plate is rubber padded for gripping action. Assembly is required, but hardware is included! Keeps trailer contents in place to eliminate damaged goods.

Features:
  • Articulating square end plate
  • One piece design
  • Square tubing construction is durable and lightweight
  • Mechanical locking system


PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 lbs
Tube Diameter1-1/2 in
Adjustable Length88 - 103 in

Product Details

Assembly RequiredYes
TypeRound Cargo Bar
ColorSilver
SeriesCB
End FittingSquare Articulating Steel End Plates
MaterialAluminum/Galvanized Steel
Package Quantity1
Manufacturers Part NumberCB-H7-5
DutyLight
BrandVestil