Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654228

MPN #: FE8000-12

Kinedyne Series E A Heavy-Duty Aluminum Beam FE8000-12 for 96"W and 102"W Trailers

Product Description
Kinedyne Series FE8000 Heavy Duty Aluminum Decking/Shoring Beams are made from extruded high strength aluminum. They have 33% more Aluminum than the standard beam for added strength and durability. Special length beams also available.
  • Decking/Vertical Rating: 3,000 lbs./1360 kgs.
  • Shoring/Horizontal Rating: 2,500 lbs./1135 kgs.
  • Note: Working Load Limit based on evenly distributed load.
  • Adjusts from: 92.9" to 102.3" for 96" and 102" Trailers
  • Weight: 22.3 lbs., 10.1 kgs.


PRICE
$215.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight CapacityDecking 3000; Shoring 2500 lbs
Weight21.9 lbs
Adjustable Length92-7/8 - 102-5/16 in

Product Details

Assembly RequiredNo
TypeDecking/Shoring Beam
ColorBrown
SeriesSeries E/A
For Use With96" & 102" Trailers
MaterialAluminum
Package Quantity1
Manufacturers Part NumberFE8000-12
DutyHeavy
BrandKinedyne