SignPro Two-Sided Mini Street Sign, Yellow, 24-4/5"L x 28-3/8"W x 31-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Made of durable plastic, Mini Street SignPro Board is outdoor double sided sign frame which holds two signs. Recessed sign area helps to protect poster faces. It is built with a molded-in handle for easy transport. Equipped with scissors on both sides, so SignPro does not slide and damage sign faces. It is foldable for space saving in storage. No need to fill up with water or sand as it is already contructed with heavy materials. It is available in Yellow and Grey. For outdoor use, resistant to both wind and weather. Sign Face Size: 24-4/5"W x 19-3/4"H
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-4/5 in |
| Width | 28-3/8 in |
| Height | 31-1/2 in |
| Weight | 11 lbs |
| Base Size | 24-4/5L x 19-3/4W in |
Product Details
| Assembly Required | No |
| Type | A Frame |
| Color | Yellow |
| Series | Mini |
| Casters | No |
| Style | Static |
| Mounting Location | Freestanding |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | UPSDM50010 |
| Brand | SignPro |
Warranty
| Warranty | 1 yr |