- DuPont™ KEVLAR® brand fiber for high tensile strength relative to its weight - up to five times stronger than steel.
- Will not melt, ignite or conduct electricity.
- Allows manual dexterity
- 18% greater cut resistance than standard KEVLAR® brand fiber for maximum protection.
- Regular weight 7-gauge knit.
- Style: Dots 2 Side
Kevlar® Two-Sided PVC Dots Gloves, MCR Safety, X-Large, 1 Pair, 9366XL
|
Questions & Answers (0)
Product Description
Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366XL, 1-Pair
PRICE
$9.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Grip | Dotted PVC |
| Gauge | 7 ga |
Product Details
| Abrasion Level | A2 |
| Type | Coated Gloves |
| Color | Yellow |
| Application | Automotive assembly, Landscaping, Carpentry, Construction, Metal Fabrication |
| Series | 9366 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | PVC |
| Material | Kevlar, PVC |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 9366XL |
| Lining Material | Kevlar |
| Coating Material | PVC |
| Cut Level | A3 |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI Abrasion 3, Puncture 3; ASTM F 1790-97, FDA Approved |