Industrial Gold Single-Stage Air Compressor, Vertical, 30 Gallon Cap., 3.5 HP, 12 CFM, 1PH, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Gold Wolverine is a High value compressor for light commercial applications, pro-consumer or heavy home hobbyist. These units have a high cfm per HP ratio with a maximum 50% duty cycle and low oil light. Designed to power smaller air tools, low volume nail guns, small grinders and cut off tools.
PRICE
$1,525.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Height | 44 in |
| Weight | 205 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 1/4 |
Product Details
| Oil Type | Synthetic |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Manufacturers Part Number | CI521E31V |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Gold |
| Type | Single-Stage |
| CFM | 12 @ 125 PSI, 13 @ 90 PSI CFM |
| Horsepower | 3.5 HP |
| Color | Black |
| After Cooler | No |
| Style | Vertical |
| Voltage | 208-230 V |
| Air Filter | Yes |
| Description | Single-Stage Air Compressor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |