Note: Professional grade units like this one have accessories available upon special request from Global Industrial. Accessories available include automatic water drain, vibration damper, and high flow heavy duty regulator filter.
Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V
Two stage cast iron pump with oil lubrication
Pump configurations available are either 2 cylinder V Type or 3 cylinder radial
Includes a 208–230V single phase induction motor
Unit features 1/2" outlet ball valve and a 1/4" drain ball valve
Tank is rated at 200 PSI with ASME and CRN certification
Available with optional magnetic motor starter
Note: Professional grade units like this one have accessories available upon special request from Global Industrial. Accessories available include automatic water drain, vibration damper, and high flow heavy duty regulator filter.
Note: Professional grade units like this one have accessories available upon special request from Global Industrial. Accessories available include automatic water drain, vibration damper, and high flow heavy duty regulator filter.
PRICE
$1,649.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 in |
| Width | 24 in |
| Height | 68 in |
| Weight | 500 lbs |
| Tank Size | 40 gal |
| Tank Outlet | 1/2" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | TE-5040V |
| Pump Type | Two-Stage |
| Low Oil Shutoff | No |
| Brand | Puma |
| CFM | 14 CFM |
| Horsepower | 5 HP |
| Color | Blue |
| After Cooler | No |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME Certified |