Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133815

Global Industrial™ HydroMax Variable Speed 2 Stage Air Compressor, 10HP, 80 Gal, 3 Phase, 460V

Product Description
Global Industrial™ HydroMax, manufactured by Eaton Compressor, Variable Speed 2 Stage Air Compressor, 10HP, 80 Gal, 3 Phase, 460V

The HYDRO water cooled variable speed compressor system Advantages vs a rotary screw 10HP compressor
✓50% lower cost to maintain than a 10HP rotary screw compressor
✓High Efficiency variable speed drive with 175 PSI maximum capability vs a rotary screw maximum Pressure of 150 PSI
✓Multiple monitoring and custom programming advantages verses a 10 HP rotary screw compressor
✓More Energy Savings than a 10HP rotary screw compressor
✓WIFI enabled with cloud-based services available for offsite monitoring

Keep your pneumatic system running smoothly with the Global Industrial™ method patented HydroMax water cooled radiator/pump system. First to market! Silent running at 63 dB when at full demand. This is a state of the art Two-Stage Variable Speed Air Compressor with integrated smart running capability, that effectively reduces energy draw to a fraction of a comparable air compressor, translating into a return on investment within 3 years.

This air compressor is years ahead of the DOE future mandates for energy consumption footprint reduction, saving energy cost with instant return on investment. The electrical draw acts as a 7.5HP motor while delivering 10HP power at 38 CFM @ 100 PSI. Featuring a first-to-market HydroMax closed cooling system, this air compressor uses a built-in water radiator, similar to a car engine, to keep the pump cool during operation, resulting in a true 100% duty cycle compressor to challenge Rotary Screw compressor performance, without the high maintenance costs from Rotary Screw technology. Its soft-start variable speed motor is designed to reduce energy draw, greatly reducing operational expense.

This product is WIFI enabled and allows you to use a smartphone to remotely monitor average energy draw, peak demand times, and even be notified of potential componentry issues & upcoming maintenance requirements. You can effectively operate this compressor anywhere you have WIFI connectivity via your smartphone. An ideal solution for commercial & industrial manufacturers, auto repair shops, small to mid-sized fabricators, and more, this unit has the ability to connect multiple compressors together in a daisy-chain methodology to ensure optimal pneumatic power, keeping up with your company's growth. You can literally ethernet connect units to create duplex, triplex, quad plex systems, with the compressors automatically syncing-up to only operate when demand is needed. This compressor grows with your business with bolt on technology. 1 Year Standard Warranty, Optional extended 5 year or Lifetime pump warranties available.

Features
  • Patented HydroMax water cooled closed system for TRUE 100% duty cycle operation
  • The pressure lubricated pump has an oil heating system which reduces condensation in the pump, increasing longevity in high-moisture settings
  • Easy-to-read LCD screen walks you through all of the compressor's features
  • Vertical 80-gallon 175 PSI ASME-certified tank
  • Includes silent operation cancelation plates and 4 levels of air filtration to reduce DBA ratings up to 50%, while filtering out contaminants
  • Daisy chain capable via ethernet cord(s), allowing duplex, triplex or infinite connectivity, allowing for unparalleled growth capabilities to keep up with your growing business


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal

Product Details

Oil TypeSynthetic
Air DryerNo
Oil SystemPressure Lubricated
Pump DriveBelt
Pump MaterialCast Iron
Tank Drain ValveAuto
Max PSI175 psi
Start TypeSoft Draw
WirelessYes
MaterialSteel/Iron
MotorWEG Industrial
Phase3
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part Number133815
Pump RPM250-800
Pump TypePressure Lubricated/Water Cooled
CFM @ 90 PSI42 CFM
Low Oil ShutoffYes
BrandGlobal Industrial
TypeVariable Speed Reciprocating Air Compressor
CFM38 CFM
CFM @ 100 PSI38 CFM
Horsepower7.5 & 10 HP
ColorBlue
After CoolerYes
StyleHydroMax Water Cooled
Voltage460 V
Air FilterYes
Pre FilterYes
Noise Output63 dBA

Warranty

Warranty1 yr Parts & Labor, 5 yr Extended Parts, Lifetime Pump

Compliance & Certifications

CertificationsUL, CSA, ASME