Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Puma

Model # :WBB2117480

MPN #: TUK-13030HGE

Puma TUK-13030HGE, 13HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 24 CFM, Honda, Electric/Recoil

Product Description
Puma TUK-13030HGE, 13HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 24 CFM, Honda, Electric/Recoil

  • Features a Honda engine that is 50 state compliant
  • Engine includes electric start, pull start, and alternator
  • Cast iron two stage pump
  • 100% Duty cycle
  • Commercial-grade engine with low oil shut-down
    • PRICE
      $3,349.00

      1
      1
      Free Shipping Ships in 14 Business Days
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length45 in
      Width24 in
      Height40 in
      Weight481 lbs
      Tank Size30 gal
      Tank Outlet3/4"

      Product Details

      Oil TypeOil Lubricated
      Air DryerNo
      Oil SystemSplash Lubricated
      Pump DriveBelt Drive
      Pump MaterialCast Iron
      Tank Drain ValveManual
      Max PSI175 psi
      Start TypeElectric/Recoil
      MaterialCast Iron
      Tank OrientationHorizontal
      Oil Sight GlassNo
      Manufacturers Part NumberTUK-13030HGE
      Pump TypeTwo-Stage
      CFM @ 90 PSI24 CFM
      Low Oil ShutoffYes
      BrandPuma
      TypeStationary
      CFM24 CFM
      Horsepower13 HP
      ColorBlue
      After CoolerNo
      StyleTruck Mount
      Voltage12 V
      Air FilterNo
      DescriptionGas Driven Two Stage Air Compressor
      Fuel TypeGasoline
      Engine Horsepower13 HP

      Warranty

      Warranty1 yr

      Compliance & Certifications

      CertificationsASME