- Unique two station design.
- 60-ton capacity on main press.
- 24-toncapacity on side press.
- 41.25" working width on main press
- 7.5" cylinder moves left and right within the frame, ideal for off-center parts.
- Controlled by piston-style hydraulic pump.
- C Frame Hydraulic Press includes 2-piece V-block set.
- Pressure gauge comes standard on both presses.
- Welded steel structure withstands the machine's full force without flexing.
- Baileigh covers this hydraulic workshop press with a 1-year parts warranty as well as lifetime technical support by phone.
Baileigh Industrial Two Station Hydraulic Press, 5.25 HP, 3 Phase, 220V, HSP-60M-C
Write a Review
|
Questions & Answers (0)
Product Description
If you've outgrown your pneumatic press, this hydraulic workshop press offers gives you the extra power of a 5.25 hp motor and the rigid accuracy of a fully-welded heavy steel plate frame. Another plus of the HSP-60M-C is the abilty to use a second 24 ton station with an open C-frame design. Both presses come in one compact design.
PRICE
$18,065.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 60 |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 11.5 in |
| Ram Diameter | 3" |
| Vertical Table Travel | 30" |
| Max Spindle Distance to Table | Min. 8 - Max. 38 (Main), Min. 9.84 - Max. 38.97 (Side) in |
| Work Table Size | 41.3" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1019290 |
| Motor Horsepower | 5.25 HP HP |
| Max Pressure | 4350 psi |
| Brand | Baileigh Industrial |