Winco TWP-32 Scraper, 3"L Blade, 4"W, White Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Scraper, 3" x 4" Blade, White PP Handle.
PRICE
$51.84 Sold in packages of 12 / $4.32 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4 in |
| Blade Length | 3 in |
Product Details
| Handle Material | White Polypropylene Handle |
| Package Quantity | 12 |
| Description | Scraper |
| Manufacturers Part Number | TWP-32 |
| Brand | Winco |