Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359105

MPN #: TWPO-7

Winco TWPO-7 Offset Spatulas, 7-3/4"L Blade, White Polypropylene Handle - Pkg Qty 24

Product Description
Offset Spatulas, 7-3/4" Blade, White PP Handle.



PRICE
$105.12  Sold in packages of 24 / $4.38 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4
Blade Length6-1/2 in

Product Details

Handle MaterialWhite Polypropylene Handle
Package Quantity24
DescriptionOffset Spatula
Manufacturers Part NumberTWPO-7
BrandWinco